Zoro Homepage

Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw

  • Mfr # 5/8CU-S YELLOW

  • Zoro # G9843093


product price: $508.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
1000 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/8CU-S YELLOW
Zoro #
G9843093
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
37 1/2 in
Caster Dia.
4"
Handle Height
35 in
Wheel Diameter
10"
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Width
2 3/8 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 37 1/2 in
Caster Mounting Height
5 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
1000 lb
Color
Yellow
Cubic Foot Capacity
16 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
5/8 Lid
Handle Type
Raised
Wheel Material
Rubber
Volume Capacity
5/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Yellow
Container Material - Hoppers and Cube Trucks
MDPE
Item - Tilt Trucks
Tilt Truck
Handle Included
Yes
Cubic Yard Capacity
0.62 cu yd
Caster Type
(2) Swivel
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Includes Tow Bar
No
Axle-Mounted Wheel Type
Flat-Free
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
Yes
Caster/Wheel Mounting Location
Standard
Caster Core Material
Plastic
Axle-Mounted Wheel Tread Pattern
Ribbed
Caster Frame Material
Zinc
Axle-Mounted Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Capacity
5/8 cu. yd.
Material
Polyethylene

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,000 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Yellow, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.