Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilting Workstand, 300 lb. Cap.

  • Mfr # 11A567

  • Zoro # G5799595


product price: $408.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Workstand Item
Mobile Workstand
Load Capacity
300 lb
Width
24 in
Depth
20 in
Height
31-1/2 in to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A567
Zoro #
G5799595
UPC #
190735110607
Country of Origin
China

Dimensions

Width
24 in
Depth
20 in
Height
31-1/2 in to 42 in
Lip Height
3 in
Caster Dia.
4 in
Overall Width
24 in
Overall Depth
24 in
Work Surface Depth
24 in
Maximum Adjustable Height
31 1/2 in
Work Surface Width
24 in
Wheel Diameter
4 in
Height Adjustment Increments
10 1/2 in
Height Adjustment Mechanism
Knob
Minimum Adjustable Height
31 1/2 in

Details

Workstand Item
Mobile Workstand
Load Capacity
300 lb
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Color
Red
Item
Mobile Workstand
Caster Material
Polyurethane
Tilting Angle
30 Degrees
Caster Type
(2) Swivel, (2) Swivel Locking
Caster Configuration
(4) Swivel
Includes
Mounting Hardware
Features
Moveable In All Directions
Frame Material
Steel
Top Material Finish
Powder Coated
Wheel Material
Polyurethane
Assembly
Partially Assembled
Adjustability
Adjustable Height
Wheel Type
Solid
Caster Mount Type
Bolt Hole
Top Tilt Angle
30 Degrees
Frame Material Finish
Powder Coated
ESD Safe
No
Portability
Casters
Overall Load Capacity
300 lb
Top Material
Steel

Description

Mobile Workstand, Adjustability Adjustable Height, Assembly Partially Assembled, Caster Mount Type Bolt Hole, Caster Type (2) Swivel, (2) Swivel Locking, Color Red, ESD Safe No, Features Moveable In All Directions, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 10 1/2 in, Height Adjustment Mechanism Knob, Includes Mounting Hardware, Lip Height 3 in, Maximum Adjustable Height 42 in, Minimum Adjustable Height 31 1/2 in, Overall Depth 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.