Shop ZORO SELECT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 69in, 31-1/2in, Green, 1,400lb
- Mfr # 1.1 CU-S GREEN
- Zoro # G9845394
product price:Â
$
771.99
/ea
Key Features
Overall Height
39 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Load Capacity
1,400 lb
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.1 CU-S GREEN
- Zoro #
- G9845394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 1/2 in
- Overall Length
- 69 in
- Overall Width
- 31 1/2 in
- Container Height
- 34 in
- Handle Height
- 36 in
- Wheel Diameter
- 10"
- Caster Dia.
- 4"
- Overall LxWxH
- 69 in x 31 1/2 in x 39 1/2 in
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Width
- 2 3/4 in
- Caster Mounting Height
- 5 in
- Axle-Mounted Wheel Fits Axle Dia.
- 3/4 in
- Axle-Mounted Wheel Dia.
- 10 in
- Wire Rope Length
- 69 in
- Length
- 69 in
Description
Tilt Truck, Cubic Foot Capacity 29 cu ft, Load Capacity 1,400 lb, Overall Length 69 in, Overall Width 31 1/2 in, Overall LxWxH 69 in x 31 1/2 in x 39 1/2 in, Overall Height 39 1/2 in, Optional Lid Mfg. Model No. 1.1 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.