TiltTruck, 69in, 31-1/2in, White, 2,100lb
- Mfr # 1.1CU-HD WHITE
- Zoro # G9846295
product price:Â
$
1,234.99
/ea
Key Features
Overall Height
41 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Load Capacity
2,100 lb
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.1CU-HD WHITE
- Zoro #
- G9846295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 41 1/2 in
- Overall Length
- 69 in
- Overall Width
- 31 1/2 in
- Container Height
- 34 in
- Caster Dia.
- 6"
- Handle Height
- 38 1/2 in
- Wheel Diameter
- 12"
- Caster Wheel Width
- 2 in
- Axle-Mounted Wheel Width
- 2 3/4 in
- Axle-Mounted Wheel Fits Axle Dia.
- 3/4 in
- Overall LxWxH
- 69 in x 31 1/2 in x 41 1/2 in
- Caster Wheel Dia.
- 6 in
- Axle-Mounted Wheel Dia.
- 12 in
- Caster Mounting Height
- 7 1/2 in
- Wire Rope Length
- 69 in
- Length
- 69 in
Description
Tilt Truck, Cubic Foot Capacity 29 cu ft, Load Capacity 2,100 lb, Overall Length 69 in, Overall Width 31 1/2 in, Overall LxWxH 69 in x 31 1/2 in x 41 1/2 in, Overall Height 41 1/2 in, Optional Lid Mfg. Model No. 1.1 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.