Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Cast Iron, W 1 in

  • Mfr # QD26L075

  • Zoro # G410987745


product price: $54.19
/ea

Key Features

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
L
For Bushing Type
Quick Detachable
Overall Width
1 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26L075
Zoro #
G410987745
UPC #
00195057626089
Country of Origin
China

Dimensions

Overall Width
1 in
For Belt Trade Size
L
For Belt Width
3/4 in
Outside Diameter
3.33 in
Pitch Diameter
3.104 in
For Bushing Size
SH
Minimum Bore Diameter
1/2 in
Face Width
1 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
L
For Bushing Type
Quick Detachable
Pitch
0.375 in
Material
Cast Iron
Material Fabrication
Cast
Item
TRAP Timing Belt Pulley
Weight
1.14 lb
For Use With
0.375 in Trapezoidal Pitch
Tooth Shape
Trapezoidal
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
26
Standards
REACH, RoHS
Finish
Black Oxide

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 3.33 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.