Zoro Homepage

Timing Belt Pulley, Cast Iron, W 1 in

  • Mfr # QD32L075

  • Zoro # G810987581


product price: $71.49
/ea

Key Features

Number of Teeth
32
Minimum Bore Diameter
1/2 in
Overall Width
1 in
Tooth Shape
Trapezoidal
For Belt Series
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD32L075
Zoro #
G810987581
UPC #
00195057626119
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/2 in
Overall Width
1 in
Outside Diameter
4.044 in
For Belt Width
3/4 in
For Bushing Size
SDS
For Belt Trade Size
L
Pitch Diameter
3.82 in
Face Width
1 in

Details

Number of Teeth
32
Tooth Shape
Trapezoidal
For Belt Series
L
Pitch
0.375 in
Standards
REACH, RoHS
Number of Flanges
2
Finish
Black Oxide
Weight
1.86 lb
For Use With
0.375 in Trapezoidal Pitch
For Bushing Type
Quick Detachable
Material
Cast Iron
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
TRAP Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material Fabrication
Cast

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 4.044 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.