Timing Belt Pulley, Cast Iron, W 1 in
Mfr # QD40L075
Zoro # G910987566
product price: $81.19
/ea
Free Shipping & Returns
Key Features
For Use With
0.375 in Trapezoidal Pitch
For Bushing Size
SDS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
3.38 lb
For Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD40L075
Zoro #
G910987566
UPC #
00195057626133
Country of Origin
China
Dimensions
For Bushing Size
SDS
For Belt Trade Size
L
Outside Diameter
5 in
Face Width
1 in
For Belt Width
3/4 in
Pitch Diameter
4.775 in
Overall Width
1 in
Minimum Bore Diameter
1/2 in
Details
For Use With
0.375 in Trapezoidal Pitch
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
3.38 lb
Finish
Black Oxide
For Bushing Type
Quick Detachable
Material
Cast Iron
Standards
REACH, RoHS
Material Fabrication
Cast
Pitch
0.375 in
Tooth Shape
Trapezoidal
For Belt Series
L
Number of Flanges
2
Item
TRAP Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
40
Description
Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 5 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.