Timing Belt Pulley, Cast Iron, W 2 in
Mfr # 30-14MX37-2517
Zoro # G710986042
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5.763 in
For Belt Series
Poly Chain GT Carbon
Maximum Bore Diameter
2 1/2 in
Minimum Bore Diameter
1/2 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-14MX37-2517
Zoro #
G710986042
UPC #
00195057820395
Country of Origin
United States
Dimensions
Outside Diameter
5.763 in
Maximum Bore Diameter
2 1/2 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
Carbon
Overall Width
2 in
For Bushing Size
2517
Pitch Diameter
5.263 in
Face Width
1.69 in
For Belt Width
37 mm
Details
For Belt Series
Poly Chain GT Carbon
Material
Cast Iron
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
Poly Chain GT Carbon Belts
Weight
5.53 lb
Number of Teeth
30
Pitch
14 mm
Standards
REACH, RoHS
Number of Flanges
2
For Bushing Type
Taper Lock
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
PCGT Timing Belt Pulley
Material Fabrication
Cast
Finish
Black Oxide
Description
Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5.763 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 1.69 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.