Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Cast Iron, W 2 in

  • Mfr # 50-14MX20-3020

  • Zoro # G610985930


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
7/8 in
For Use With
Poly Chain GT Carbon Belts
For Bushing Size
3020
Maximum Bore Diameter
3 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-14MX20-3020
Zoro #
G610985930
UPC #
00195057820180
Country of Origin
United States

Dimensions

Minimum Bore Diameter
7/8 in
For Bushing Size
3020
Maximum Bore Diameter
3 in
For Belt Trade Size
Carbon
Pitch Diameter
8.772 in
Outside Diameter
9.292 in
Overall Width
2 in
For Belt Width
20 mm
Face Width
1.359 in

Details

For Use With
Poly Chain GT Carbon Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Item
PCGT Timing Belt Pulley
Material Fabrication
Cast
For Belt Series
Poly Chain GT Carbon
Standards
REACH, RoHS
Material
Cast Iron
Number of Flanges
2
Weight
17.85 lb
Number of Teeth
50
Pitch
14 mm
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Taper Lock

Description

Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 20 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 50, Outside Diameter 9.292 in, Pitch 14 mm, Pitch Diameter 8.772 in, Face Width 1.359 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.