Zoro Homepage

Timing Belt Pulley, Cast Iron, W 4 in

  • Mfr # 28-14P85-2012

  • Zoro # G710986615


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
For Belt Trade Size
GT
Finish
Black Oxide
For Belt Series
PowerGrip GT
Outside Diameter
5.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-14P85-2012
Zoro #
G710986615
UPC #
00195057815131
Country of Origin
United States

Dimensions

For Belt Trade Size
GT
Outside Diameter
5.562 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
4.912 in
For Belt Width
85 mm
Face Width
4 in
For Bushing Size
2012
Maximum Bore Diameter
2 in
Overall Width
4 in

Details

For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Finish
Black Oxide
For Belt Series
PowerGrip GT
Weight
10.13 lb
Number of Teeth
28
Material Fabrication
Cast
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Cast Iron
For Bushing Type
Taper Lock
Pitch
14 mm
Item
PGGT Timing Belt Pulley
Number of Flanges
2

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 85 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 4 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.