Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 1 1/2 in

  • Mfr # 22-8P30-1108

  • Zoro # G510986518


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.559 in
Number of Teeth
22
For Bushing Size
1108
Minimum Bore Diameter
1/2 in
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-8P30-1108
Zoro #
G510986518
UPC #
00195057813984
Country of Origin
United States

Dimensions

Outside Diameter
2.559 in
For Bushing Size
1108
Minimum Bore Diameter
1/2 in
Overall Width
1 1/2 in
Pitch Diameter
2.206 in
Maximum Bore Diameter
1 1/8 in
Face Width
1.5 in
For Belt Width
30 mm
For Belt Trade Size
GT

Details

Number of Teeth
22
Weight
0.7 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Pitch
8 mm
For Belt Series
PowerGrip GT
Number of Flanges
2
Standards
REACH, RoHS
For Bushing Type
Taper Lock
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt Pulley
Material
Steel
Finish
Black Oxide

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Number of Flanges 2, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.