Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 1 1/2 in

  • Mfr # 28-8P30-1108

  • Zoro # G510986655


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Maximum Bore Diameter
1 1/8 in
For Belt Width
30 mm
Pitch Diameter
2.807 in
Minimum Bore Diameter
1/2 in
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8P30-1108
Zoro #
G510986655
UPC #
00195057814035
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 1/8 in
For Belt Width
30 mm
Pitch Diameter
2.807 in
Minimum Bore Diameter
1/2 in
Overall Width
1 1/2 in
Face Width
1.5 in
Outside Diameter
3.15 in
For Belt Trade Size
GT
For Bushing Size
1108

Details

Pitch
8 mm
For Bushing Type
Taper Lock
Item
PGGT Timing Belt Pulley
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Standards
REACH, RoHS
Number of Teeth
28
Finish
Black Oxide
For Belt Series
PowerGrip GT
Weight
1.65 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Steel
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Number of Flanges 2, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.