Zoro Homepage

Timing Belt Pulley, Steel, W 1 1/2 in

  • Mfr # QD30-8M-30

  • Zoro # G010984786


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Number of Flanges
2
For Bushing Type
Quick Detachable
For Belt Width
30 mm
Outside Diameter
3.346 in
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD30-8M-30
Zoro #
G010984786
UPC #
00195057723528
Country of Origin
China

Dimensions

For Belt Width
30 mm
Outside Diameter
3.346 in
Overall Width
1 1/2 in
Minimum Bore Diameter
3/8 in
Pitch Diameter
3.008 in
For Bushing Size
H, QT
Maximum Bore Diameter
1 1/2 in
Face Width
1.5 in
For Belt Trade Size
HTD

Details

Number of Flanges
2
For Bushing Type
Quick Detachable
Pitch
8 mm
Weight
1.76 lb
For Use With
HTD Belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Steel
For Belt Series
HTD
Number of Teeth
30
Tooth Shape
Curvilinear
Standards
REACH, RoHS
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
HTD Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 30 mm, For Bushing Size H, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.