Timing Belt Pulley, Steel, W 1 13/16 in
Mfr # QD18H150
Zoro # G810987918
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Face Width
1.812 in
For Belt Series
H
Number of Teeth
18
Finish
Black Oxide
For Bushing Size
SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD18H150
Zoro #
G810987918
UPC #
00195057628885
Country of Origin
China
Dimensions
Face Width
1.812 in
For Bushing Size
SH
Minimum Bore Diameter
1/2 in
For Belt Trade Size
H
Pitch Diameter
2.865 in
Overall Width
1 13/16 in
For Belt Width
1 1/2 in
Outside Diameter
3.1 in
Details
For Belt Series
H
Number of Teeth
18
Finish
Black Oxide
Material
Steel
Item
TRAP Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
0.5 in Trapezoidal Pitch
Pitch
0.5 in
Weight
1.4 lb
Tooth Shape
Trapezoidal
Number of Flanges
2
For Bushing Type
Quick Detachable
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Face Width 1.812 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.