Zoro Homepage

Timing Belt Pulley, Steel, W 1 1/4 in

  • Mfr # QD22L100

  • Zoro # G510987775


product price: $57.99
/ea

Key Features

Face Width
1.25 in
For Use With
0.375 in Trapezoidal Pitch
Material
Steel
Number of Teeth
22
For Belt Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD22L100
Zoro #
G510987775
UPC #
00195057627185
Country of Origin
United States

Dimensions

Face Width
1.25 in
For Belt Width
1 in
For Belt Trade Size
L
Pitch Diameter
2.626 in
Minimum Bore Diameter
1/2 in
For Bushing Size
JA
Overall Width
1 1/4 in
Outside Diameter
2.875 in

Details

For Use With
0.375 in Trapezoidal Pitch
Material
Steel
Number of Teeth
22
Finish
Black Oxide
Item
TRAP Timing Belt Pulley
Standards
REACH, RoHS
Weight
0.99 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.375 in
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Tooth Shape
Trapezoidal
For Bushing Type
Quick Detachable

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.