Zoro Homepage

Timing Belt Pulley, Steel, W 1 1/4 in

  • Mfr # QD24L100

  • Zoro # G010987732


product price: $54.79
/ea

Key Features

Pitch Diameter
2.865 in
For Belt Width
1 in
Standards
REACH, RoHS
Tooth Shape
Trapezoidal
For Use With
0.375 in Trapezoidal Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD24L100
Zoro #
G010987732
UPC #
00195057627192
Country of Origin
China

Dimensions

Pitch Diameter
2.865 in
For Belt Width
1 in
Outside Diameter
3.094 in
Overall Width
1 1/4 in
For Belt Trade Size
L
Face Width
1.25 in
For Bushing Size
SH
Minimum Bore Diameter
1/2 in

Details

Standards
REACH, RoHS
Tooth Shape
Trapezoidal
Item
TRAP Timing Belt Pulley
For Use With
0.375 in Trapezoidal Pitch
Weight
1.04 lb
Number of Teeth
24
For Bushing Type
Quick Detachable
Pitch
0.375 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
For Belt Series
L
Finish
Black Oxide
Material
Steel

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 3.094 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.