Zoro Homepage

Timing Belt Pulley, Steel, W 1 1/4 in

  • Mfr # QD26L100

  • Zoro # G810987741


product price: $59.19
/ea

Key Features

Pitch Diameter
3.104 in
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Minimum Bore Diameter
1/2 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26L100
Zoro #
G810987741
UPC #
00195057627208
Country of Origin
China

Dimensions

Pitch Diameter
3.104 in
Minimum Bore Diameter
1/2 in
For Belt Width
1 in
Overall Width
1 1/4 in
For Bushing Size
SH
Face Width
1.25 in
Outside Diameter
3.33 in
For Belt Trade Size
L

Details

For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.375 in
For Bushing Type
Quick Detachable
Material
Steel
Standards
REACH, RoHS
Weight
1.41 lb
Number of Flanges
2
Finish
Black Oxide
For Use With
0.375 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
26

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 3.33 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.