Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 1 1/8 in

  • Mfr # 22-8P20-1108

  • Zoro # G010986506


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Weight
0.57 lb
Number of Flanges
2
For Belt Series
PowerGrip GT
For Bushing Size
1108
Minimum Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-8P20-1108
Zoro #
G010986506
UPC #
00195057813663
Country of Origin
United States

Dimensions

For Bushing Size
1108
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
1 1/8 in
For Belt Trade Size
GT
For Belt Width
20 mm
Pitch Diameter
2.206 in
Overall Width
1 1/8 in
Face Width
1.13 in
Outside Diameter
2.559 in

Details

Weight
0.57 lb
Item
PGGT Timing Belt Pulley
Number of Flanges
2
For Belt Series
PowerGrip GT
Finish
Black Oxide
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Number of Teeth
22
Standards
REACH, RoHS
Material
Steel
Pitch
8 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Taper Lock

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 20 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Face Width 1.13 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Number of Flanges 2, Overall Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.