Timing Belt Pulley, Steel, W 1 1/8 in
Mfr # QD28-8M-20
Zoro # G410984768
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
Minimum Bore Diameter
3/8 in
Standards
REACH, RoHS
For Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD28-8M-20
Zoro #
G410984768
UPC #
00195057723313
Country of Origin
China
Dimensions
Minimum Bore Diameter
3/8 in
For Belt Trade Size
HTD
For Bushing Size
H, QT
For Belt Width
20 mm
Face Width
1.125 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
2.807 in
Overall Width
1 1/8 in
Outside Diameter
3.15 in
Details
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
Standards
REACH, RoHS
Item
HTD Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
HTD
For Bushing Type
Quick Detachable
Tooth Shape
Curvilinear
Number of Teeth
28
Weight
0.93 lb
Number of Flanges
2
Pitch
8 mm
For Use With
HTD Belts
Finish
Black Oxide
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 20 mm, For Bushing Size H, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Face Width 1.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2, Overall Width 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.