Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 1 3/8 in

  • Mfr # 22LG050

  • Zoro # G010986445


product price: $52.59
/ea

Key Features

Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
0.91 lb
For Belt Trade Size
L
Material
Steel
Outside Diameter
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LG050
Zoro #
G010986445
UPC #
00195057625167
Country of Origin
United States

Dimensions

For Belt Trade Size
L
Outside Diameter
2.875 in
Minimum Bore Diameter
3/8 in
Face Width
0.75 in
Overall Width
1 3/8 in
Pitch Diameter
2.626 in
For Belt Width
1/2 in
For Bushing Size
G
Maximum Bore Diameter
15/16 in

Details

Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
0.91 lb
Item
Split Timing Belt Pulley
Material
Steel
For Bushing Type
Split Taper
Number of Flanges
2
Pitch
0.375 in
For Belt Series
L
For Use With
0.375 in Trapezoidal Pitch
Tooth Shape
Trapezoidal
Number of Teeth
22
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 22, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Width 0.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.