Zoro Homepage

Timing Belt Pulley, Steel, W 1 5/16 in

  • Mfr # QD14H100

  • Zoro # G110987854


product price: $50.59
/ea

Key Features

Pitch
0.5 in
For Belt Series
H
Outside Diameter
2.461 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD14H100
Zoro #
G110987854
UPC #
00195057627918
Country of Origin
China

Dimensions

Outside Diameter
2.461 in
For Belt Width
1 in
Pitch Diameter
2.228 in
For Bushing Size
JA
For Belt Trade Size
H
Minimum Bore Diameter
1/2 in
Face Width
1.312 in
Overall Width
1 5/16 in

Details

Pitch
0.5 in
For Belt Series
H
Item
TRAP Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
0.5 in Trapezoidal Pitch
For Bushing Type
Quick Detachable
Tooth Shape
Trapezoidal
Finish
Black Oxide
Weight
0.82 lb
Number of Flanges
2
Material
Steel
Number of Teeth
14
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Standards
REACH, RoHS

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 14, Outside Diameter 2.461 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.