Timing Belt Pulley, Steel, W 1 5/16 in
Mfr # QD18H100
Zoro # G510987874
product price: $55.19
/eaKey Features
For Belt Width
1 in
For Use With
0.5 in Trapezoidal Pitch
Weight
1 lb
Pitch
0.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD18H100
Zoro #
G510987874
UPC #
00195057627932
Country of Origin
China
Dimensions
For Belt Width
1 in
Overall Width
1 5/16 in
For Bushing Size
SH
Face Width
1.312 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
H
Pitch Diameter
2.865 in
Outside Diameter
3.1 in
Details
For Use With
0.5 in Trapezoidal Pitch
Weight
1 lb
Pitch
0.5 in
Material
Steel
For Belt Series
H
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Number of Teeth
18
Standards
REACH, RoHS
Tooth Shape
Trapezoidal
Item
TRAP Timing Belt Pulley
For Bushing Type
Quick Detachable
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.