Zoro Homepage

Timing Belt Pulley, Steel, W 1 7/8 in

  • Mfr # 14HG100

  • Zoro # G210986412


product price: $62.69
/ea

Key Features

Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Maximum Bore Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14HG100
Zoro #
G210986412
UPC #
00195057628496
Country of Origin
United States

Dimensions

Maximum Bore Diameter
15/16 in
For Belt Trade Size
H
Minimum Bore Diameter
3/8 in
Pitch Diameter
2.228 in
Face Width
1.25 in
Outside Diameter
2.438 in
For Bushing Size
G
Overall Width
1 7/8 in
For Belt Width
1 in

Details

Item
Split Timing Belt Pulley
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Number of Flanges
2
Number of Teeth
14
For Bushing Type
Split Taper
Material
Steel
Weight
0.98 lb
For Use With
0.5 in Trapezoidal Pitch
Tooth Shape
Trapezoidal
For Belt Series
H

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 14, Outside Diameter 2.438 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.