Timing Belt Pulley, Steel, W 1 7/8 in
Mfr # 16HG100
Zoro # G410986397
product price: $63.29
/eaKey Features
Overall Width
1 7/8 in
Weight
1.4 lb
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16HG100
Zoro #
G410986397
UPC #
00195057628502
Country of Origin
United States
Dimensions
Overall Width
1 7/8 in
For Belt Trade Size
H
For Bushing Size
G
Maximum Bore Diameter
15/16 in
For Belt Width
1 in
Minimum Bore Diameter
3/8 in
Outside Diameter
2.875 in
Pitch Diameter
2.546 in
Face Width
1.25 in
Details
Weight
1.4 lb
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
Split Timing Belt Pulley
Material
Steel
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
0.5 in Trapezoidal Pitch
For Bushing Type
Split Taper
Tooth Shape
Trapezoidal
For Belt Series
H
Pitch
0.5 in
Number of Teeth
16
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 16, Outside Diameter 2.875 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.