Timing Belt Pulley, Steel, W 1 7/8 in
Mfr # 18HH100
Zoro # G410986434
product price: $64.19
/eaKey Features
Outside Diameter
3.125 in
Material
Steel
Minimum Bore Diameter
3/8 in
Standards
REACH, RoHS
For Bushing Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18HH100
Zoro #
G410986434
UPC #
00195057628519
Country of Origin
United States
Dimensions
Outside Diameter
3.125 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H
For Belt Width
1 in
Face Width
1.25 in
For Belt Trade Size
H
Overall Width
1 7/8 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
2.865 in
Details
Item
Split Timing Belt Pulley
Material
Steel
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Trapezoidal
Weight
1.52 lb
For Use With
0.5 in Trapezoidal Pitch
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
18
For Belt Series
H
Pitch
0.5 in
For Bushing Type
Split Taper
Number of Flanges
2
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 18, Outside Diameter 3.125 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.