Zoro Homepage

Timing Belt Pulley, Steel, W 1 7/8 in

  • Mfr # 18LG100

  • Zoro # G410986403


product price: $56.89
/ea

Key Features

Pitch
0.375 in
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
0.85 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18LG100
Zoro #
G410986403
UPC #
00195057627505
Country of Origin
United States

Dimensions

Overall Width
1 7/8 in
For Bushing Size
G
Minimum Bore Diameter
3/8 in
Outside Diameter
2.438 in
Face Width
1.25 in
For Belt Width
1 in
Maximum Bore Diameter
15/16 in
For Belt Trade Size
L
Pitch Diameter
2.149 in

Details

Pitch
0.375 in
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
0.85 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
Number of Flanges
2
Tooth Shape
Trapezoidal
Item
Split Timing Belt Pulley
For Use With
0.375 in Trapezoidal Pitch
For Bushing Type
Split Taper
Number of Teeth
18
Standards
REACH, RoHS

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 18, Outside Diameter 2.438 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.