Zoro Homepage

Timing Belt Pulley, Steel, W 1 7/8 in

  • Mfr # 20LG100

  • Zoro # G910986408


product price: $60.29
/ea

Key Features

Material
Steel
Face Width
1.25 in
For Belt Series
L
For Belt Width
1 in
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LG100
Zoro #
G910986408
UPC #
00195057627529
Country of Origin
United States

Dimensions

Face Width
1.25 in
For Belt Width
1 in
Overall Width
1 7/8 in
Pitch Diameter
2.387 in
For Bushing Size
G
Maximum Bore Diameter
15/16 in
Outside Diameter
2.625 in
For Belt Trade Size
L
Minimum Bore Diameter
3/8 in

Details

Material
Steel
For Belt Series
L
For Bushing Type
Split Taper
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.375 in
Tooth Shape
Trapezoidal
Standards
REACH, RoHS
Weight
1.1 lb
For Use With
0.375 in Trapezoidal Pitch
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Number of Teeth
20
Item
Split Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 20, Outside Diameter 2.625 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.