Timing Belt Pulley, Steel, W 1 7/8 in
Mfr # 24LH100
Zoro # G110986437
product price: $66.79
/eaKey Features
Tooth Shape
Trapezoidal
For Bushing Type
Split Taper
Face Width
1.25 in
Minimum Bore Diameter
3/8 in
For Belt Series
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24LH100
Zoro #
G110986437
UPC #
00195057627550
Country of Origin
United States
Dimensions
Face Width
1.25 in
Minimum Bore Diameter
3/8 in
Maximum Bore Diameter
1 3/8 in
For Belt Width
1 in
Overall Width
1 7/8 in
Pitch Diameter
2.865 in
For Bushing Size
H
Outside Diameter
3.125 in
For Belt Trade Size
L
Details
Tooth Shape
Trapezoidal
For Bushing Type
Split Taper
Item
Split Timing Belt Pulley
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
24
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
1.35 lb
For Use With
0.375 in Trapezoidal Pitch
Material
Steel
Number of Flanges
2
Standards
REACH, RoHS
Pitch
0.375 in
Description
Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 3.125 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.