Zoro Homepage

Timing Belt Pulley, Steel, W 1 in

  • Mfr # 37-8MX12-1610

  • Zoro # G110986093


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Weight
1.84 lb
Pitch
8 mm
Overall Width
1 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Outside Diameter
4.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-8MX12-1610
Zoro #
G110986093
UPC #
00195057817012
Country of Origin
United States

Dimensions

Overall Width
1 in
Outside Diameter
4.156 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610
For Belt Width
12 mm
For Belt Trade Size
Carbon
Pitch Diameter
3.709 in
Face Width
1 in
Minimum Bore Diameter
1/2 in

Details

Weight
1.84 lb
Pitch
8 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Bushing Type
Taper Lock
Number of Flanges
2
Standards
REACH, RoHS
Item
PCGT Timing Belt Pulley
For Belt Series
Poly Chain GT Carbon
Material
Steel
Number of Teeth
37
For Use With
Poly Chain GT Carbon Belts
Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.709 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Number of Flanges 2, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.