Timing Belt Pulley, Steel, W 1 in
Mfr # QD20L075
Zoro # G510987867
product price: $49.39
/eaKey Features
Overall Width
1 in
For Belt Series
L
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch Diameter
2.387 in
For Bushing Size
JA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD20L075
Zoro #
G510987867
UPC #
00195057626058
Country of Origin
China
Dimensions
Overall Width
1 in
Pitch Diameter
2.387 in
For Bushing Size
JA
Face Width
1 in
Outside Diameter
2.625 in
For Belt Width
3/4 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
L
Details
For Belt Series
L
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
Number of Teeth
20
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Black Oxide
For Bushing Type
Quick Detachable
Pitch
0.375 in
Number of Flanges
2
Item
TRAP Timing Belt Pulley
Weight
0.81 lb
Tooth Shape
Trapezoidal
Description
Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 2.625 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.