Zoro Homepage

Timing Belt Pulley, Steel, W 1 in

  • Mfr # QD22L075

  • Zoro # G110987809


product price: $53.69
/ea

Key Features

Finish
Black Oxide
Pitch Diameter
2.626 in
Outside Diameter
2.875 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD22L075
Zoro #
G110987809
UPC #
00195057626065
Country of Origin
China

Dimensions

Pitch Diameter
2.626 in
Outside Diameter
2.875 in
Overall Width
1 in
For Bushing Size
JA
Face Width
1 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
L
For Belt Width
3/4 in

Details

Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Trapezoidal
Pitch
0.375 in
Material
Steel
For Use With
0.375 in Trapezoidal Pitch
Standards
REACH, RoHS
Number of Teeth
22
Number of Flanges
2
Weight
0.87 lb
For Bushing Type
Quick Detachable
Item
TRAP Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.