Zoro Homepage

Timing Belt Pulley, Steel, W 1 in

  • Mfr # QD24L075

  • Zoro # G310987722


product price: $50.59
/ea

Key Features

Outside Diameter
3.094 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Minimum Bore Diameter
1/2 in
Weight
0.84 lb
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD24L075
Zoro #
G310987722
UPC #
00195057626072
Country of Origin
China

Dimensions

Outside Diameter
3.094 in
Minimum Bore Diameter
1/2 in
For Belt Width
3/4 in
Face Width
1 in
Overall Width
1 in
For Bushing Size
SH
Pitch Diameter
2.865 in
For Belt Trade Size
L

Details

Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
0.84 lb
Number of Teeth
24
Number of Flanges
2
Standards
REACH, RoHS
Item
TRAP Timing Belt Pulley
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.375 in
Tooth Shape
Trapezoidal
Finish
Black Oxide
Material
Steel
For Use With
0.375 in Trapezoidal Pitch
For Bushing Type
Quick Detachable

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 3.094 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Width 1 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.