Zoro Homepage

Timing Belt Pulley, Steel, W 2 11/32 in

  • Mfr # QD20H200

  • Zoro # G510987836


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flanges
2
For Bushing Size
SH
Pitch Diameter
3.183 in
Minimum Bore Diameter
1/2 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD20H200
Zoro #
G510987836
UPC #
00195057629646
Country of Origin
China

Dimensions

For Bushing Size
SH
Pitch Diameter
3.183 in
Minimum Bore Diameter
1/2 in
Outside Diameter
3.256 in
Face Width
2.344 in
For Belt Trade Size
H
For Belt Width
2 in
Overall Width
2 11/32 in

Details

Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Tooth Shape
Trapezoidal
Weight
3.07 lb
Finish
Black Oxide
Number of Teeth
20
For Belt Series
H
Standards
REACH, RoHS
Material
Steel

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Face Width 2.344 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2, Overall Width 2 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.