Timing Belt Pulley, Steel, W 2 3/8 in
Mfr # QD72-8M-50
Zoro # G410984904
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Weight
15 lb
For Use With
HTD Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Bushing Size
SK
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD72-8M-50
Zoro #
G410984904
UPC #
00195057723795
Country of Origin
China
Dimensions
For Bushing Size
SK
Maximum Bore Diameter
2 5/8 in
Overall Width
2 3/8 in
Pitch Diameter
7.218 in
Outside Diameter
7.598 in
For Belt Width
50 mm
For Belt Trade Size
HTD
Face Width
2.375 in
Minimum Bore Diameter
1/2 in
Details
Weight
15 lb
For Use With
HTD Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
Pitch
8 mm
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Black Oxide
For Belt Series
HTD
Tooth Shape
Curvilinear
For Bushing Type
Quick Detachable
Number of Flanges
2
Standards
REACH, RoHS
Number of Teeth
72
Item
HTD Timing Belt Pulley
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.598 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.