Timing Belt Pulley, Steel, W 3/4 in
Mfr # QD18L050
Zoro # G010987862
product price: $44.19
/eaKey Features
For Belt Series
L
Minimum Bore Diameter
1/2 in
Finish
Black Oxide
Overall Width
3/4 in
For Bushing Type
Quick Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD18L050
Zoro #
G010987862
UPC #
00195057624788
Country of Origin
China
Dimensions
Minimum Bore Diameter
1/2 in
Overall Width
3/4 in
For Belt Width
1/2 in
For Belt Trade Size
L
For Bushing Size
JA
Outside Diameter
2.375 in
Face Width
0.75 in
Pitch Diameter
2.149 in
Details
For Belt Series
L
Finish
Black Oxide
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Trapezoidal
Number of Teeth
18
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Standards
REACH, RoHS
Item
TRAP Timing Belt Pulley
Pitch
0.375 in
For Use With
0.375 in Trapezoidal Pitch
Number of Flanges
2
Material
Steel
Weight
0.44 lb
Description
Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 2.375 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Width 0.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.