Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 3/4 in

  • Mfr # QD20L050

  • Zoro # G210987891


product price: $46.39
/ea

Key Features

Material
Steel
Pitch
0.375 in
For Bushing Size
JA
Number of Teeth
20
Pitch Diameter
2.387 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD20L050
Zoro #
G210987891
UPC #
00195057624795
Country of Origin
China

Dimensions

For Bushing Size
JA
Pitch Diameter
2.387 in
Outside Diameter
2.625 in
For Belt Width
1/2 in
Face Width
0.75 in
Overall Width
3/4 in
For Belt Trade Size
L
Minimum Bore Diameter
1/2 in

Details

Material
Steel
Pitch
0.375 in
Number of Teeth
20
Weight
0.62 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.375 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
For Bushing Type
Quick Detachable
For Belt Series
L
Standards
REACH, RoHS
Finish
Black Oxide

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 2.625 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Width 0.75 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.