Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 1/16 in Dia

  • Mfr # 24XL037-6FA3

  • Zoro # G010987534


product price: $14.69
/ea

Key Features

Hub Diameter
1 1/16 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Anodized
Outside Diameter
1.75 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24XL037-6FA3
Zoro #
G010987534
UPC #
00195057621428
Country of Origin
China

Dimensions

Hub Diameter
1 1/16 in
Outside Diameter
1.75 in
Face Width
0.563 in
Bore Diameter
1/4 in
Set Screw Size
#8-32
For Belt Width
3/8 in
Overall Width
7/8 in
For Belt Trade Size
XL
Pitch Diameter
1.528 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Anodized
Material
Aluminum
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Bore Type
Fixed
Tooth Shape
Trapezoidal
For Belt Series
XL
Standards
REACH Certified, RoHS Compliant
For Use With
3/8 in Wide Belts
Number of Set Screws
2
Pitch
0.2 in
Weight
0.13 lb
Includes
(2) Set Screws
Item
Timing Belt Pulleys
Number of Teeth
24
Hub Projection
11/32 in
Number of Flanges
2

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 1.75 in, Pitch 0.2 in, Pitch Diameter 1.528 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 1/16 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.