Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 1/2 in Dia

  • Mfr # 40XL037-6A4

  • Zoro # G210987853


product price: $23.89
/ea

Key Features

Face Width
0.563 in
For Belt Width
3/8 in
Material
Aluminum
Number of Flanges
0
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40XL037-6A4
Zoro #
G210987853
UPC #
00195057622067
Country of Origin
China

Dimensions

Face Width
0.563 in
For Belt Width
3/8 in
Set Screw Size
#8-32
Outside Diameter
2.526 in
Hub Diameter
1 1/2 in
Bore Diameter
5/16 in
For Belt Trade Size
XL
Pitch Diameter
2.546 in
Overall Width
1 in

Details

Material
Aluminum
Number of Flanges
0
Bore Type
Fixed
Standards
REACH Certified, RoHS Compliant
Hub Projection
7/16 in
For Belt Series
XL
Finish
Anodized
Pitch
0.2 in
Number of Set Screws
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
Timing Belt Pulleys
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
XL Belts
Number of Teeth
40
Weight
0.36 lb
Tooth Shape
Trapezoidal
Includes
(2) Set Screws

Description

Timing Pulley, Bore Diameter 5/16 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 40, Outside Diameter 2.526 in, Pitch 0.2 in, Pitch Diameter 2.546 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.