Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 1/2 in Dia

  • Mfr # 48XL037-6A4

  • Zoro # G310987821


product price: $33.19
/ea

Key Features

Material
Aluminum
Pitch
0.2 in
For Belt Width
3/8 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH Certified, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48XL037-6A4
Zoro #
G310987821
UPC #
00195057622166
Country of Origin
China

Dimensions

For Belt Width
3/8 in
Bore Diameter
5/16 in
Outside Diameter
3.036 in
For Belt Trade Size
XL
Face Width
0.563 in
Pitch Diameter
3.056 in
Hub Diameter
1 1/2 in
Overall Width
1 in
Set Screw Size
#8-32

Details

Material
Aluminum
Pitch
0.2 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Trapezoidal
Hub Projection
7/16 in
For Belt Series
XL
For Use With
XL Belts
Bore Type
Fixed
Includes
(2) Set Screws
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Set Screws
2
Number of Flanges
0
Number of Teeth
48
Weight
0.5 lb
Item
Timing Belt Pulleys
Finish
Anodized

Description

Timing Pulley, Bore Diameter 5/16 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 48, Outside Diameter 3.036 in, Pitch 0.2 in, Pitch Diameter 3.056 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.