Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 1/2 in Dia

  • Mfr # 72XL037-6WA5

  • Zoro # G310987807


product price: $50.59
/ea

Key Features

Outside Diameter
4.564 in
Material
Aluminum
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Set Screw Size
#10-32
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72XL037-6WA5
Zoro #
G310987807
UPC #
00195057622258
Country of Origin
China

Dimensions

Outside Diameter
4.564 in
Set Screw Size
#10-32
For Belt Width
3/8 in
Bore Diameter
3/8 in
Face Width
0.563 in
Pitch Diameter
4.584 in
Overall Width
1 in
For Belt Trade Size
XL
Hub Diameter
1 1/2 in

Details

Material
Aluminum
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Includes
(2) Set Screws
Pitch
0.2 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Projection
7/16 in
Bore Type
Fixed
Number of Set Screws
2
Number of Flanges
0
Finish
Anodized
Item
Timing Belt Pulleys
Tooth Shape
Trapezoidal
Number of Teeth
72
For Belt Series
XL
For Use With
XL Belts
Standards
REACH Certified, RoHS Compliant
Weight
0.78 lb

Description

Timing Pulley, Bore Diameter 3/8 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 72, Outside Diameter 4.564 in, Pitch 0.2 in, Pitch Diameter 4.584 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size XL, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.