Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 5/16 in Dia

  • Mfr # 30XL037-6FA4

  • Zoro # G110987892


product price: $19.49
/ea

Key Features

Number of Teeth
30
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.2 in
For Belt Series
XL
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XL037-6FA4
Zoro #
G110987892
UPC #
00195057621626
Country of Origin
China

Dimensions

Face Width
0.563 in
For Belt Width
3/8 in
Outside Diameter
2.125 in
Hub Diameter
1 5/16 in
Overall Width
7/8 in
Bore Diameter
5/16 in
Set Screw Size
#8-32
Pitch Diameter
1.91 in
For Belt Trade Size
XL

Details

Number of Teeth
30
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.2 in
For Belt Series
XL
Bore Type
Fixed
Item
Timing Belt Pulleys
Includes
(2) Set Screws
Standards
REACH Certified, RoHS Compliant
Material
Aluminum
Weight
0.22 lb
Finish
Anodized
Number of Flanges
2
For Use With
XL Belts
Hub Projection
11/32 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Set Screws
2
Tooth Shape
Trapezoidal

Description

Timing Pulley, Bore Diameter 5/16 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 2.125 in, Pitch 0.2 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 5/16 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.