Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 7/32 in Dia

  • Mfr # 60MP025-6FA3

  • Zoro # G710987742


product price: $18.29
/ea

Key Features

For Belt Trade Size
MXL
Tooth Shape
Trapezoidal
Includes
(2) Set Screws
Outside Diameter
1.73 in
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60MP025-6FA3
Zoro #
G710987742
UPC #
00195057000544
Country of Origin
China

Dimensions

For Belt Trade Size
MXL
Outside Diameter
1.73 in
Set Screw Size
#8-32
Overall Width
3/4 in
Hub Diameter
1 7/32 in
Face Width
0.406 in
Bore Diameter
1/4 in
For Belt Width
1/4 in
Pitch Diameter
1.528 in

Details

Tooth Shape
Trapezoidal
Includes
(2) Set Screws
Pitch
0.08 in
Finish
Anodized
Weight
0.11 lb
For Belt Series
MXL
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
60
Item
Timing Belt Pulleys
Bore Type
Fixed
Standards
REACH Certified, RoHS Compliant
Number of Set Screws
2
Number of Flanges
2
Material
Aluminum
For Use With
1/4 in Wide Belts
Hub Projection
5/16 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 60, Outside Diameter 1.73 in, Pitch 0.08 in, Pitch Diameter 1.528 in, Bore Type Fixed, Face Width 0.405 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size MXL, Hub Diameter 1 7/32 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.