Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 13/16 in Dia

  • Mfr # 42MP025-6FA3

  • Zoro # G110987823


product price: $14.79
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Overall Width
3/4 in
Number of Set Screws
2
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42MP025-6FA3
Zoro #
G110987823
UPC #
00195057000490
Country of Origin
China

Dimensions

Overall Width
3/4 in
Pitch Diameter
1.07 in
Bore Diameter
1/4 in
Hub Diameter
13/16 in
For Belt Width
1/4 in
Set Screw Size
#8-32
Outside Diameter
1.26 in
For Belt Trade Size
MXL
Face Width
0.406 in

Details

Standards
REACH Certified, RoHS Compliant
Number of Set Screws
2
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Anodized
Includes
(2) Set Screws
Pitch
0.08 in
Weight
0.05 lb
Material
Aluminum
Hub Projection
5/16 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
MXL
For Use With
1/4 in Wide Belts
Bore Type
Fixed
Item
Timing Belt Pulleys
Tooth Shape
Trapezoidal
Number of Teeth
42

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 42, Outside Diameter 1.26 in, Pitch 0.08 in, Pitch Diameter 1.07 in, Bore Type Fixed, Face Width 0.405 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size MXL, Hub Diameter 13/16 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.