Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 23/64 in Dia

  • Mfr # 20MP025-6FA2

  • Zoro # G710987483


product price: $11.49
/ea

Key Features

Tooth Shape
Trapezoidal
Number of Flanges
2
Bore Diameter
3/16 in
Weight
0.01 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MP025-6FA2
Zoro #
G710987483
UPC #
00195057000339
Country of Origin
China

Dimensions

Bore Diameter
3/16 in
For Belt Width
1/4 in
Hub Diameter
23/64 in
Face Width
0.391 in
Set Screw Size
#6-40
For Belt Trade Size
MXL
Overall Width
5/8 in
Pitch Diameter
0.509 in
Outside Diameter
0.685 in

Details

Tooth Shape
Trapezoidal
Number of Flanges
2
Weight
0.01 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Set Screws
2
Item
Timing Belt Pulleys
Includes
(2) Set Screws
For Use With
1/4 in Wide Belts
Number of Teeth
20
For Belt Series
MXL
Hub Projection
15/64 in
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.08 in
Finish
Anodized
Material
Aluminum
Bore Type
Fixed

Description

Timing Pulley, Bore Diameter 3/16 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 0.685 in, Pitch 0.08 in, Pitch Diameter 0.509 in, Bore Type Fixed, Face Width 0.39 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 23/64 in, Hub Projection 15/64 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.