Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 25/64 in Dia

  • Mfr # 22MP025-6FA2

  • Zoro # G810987529


product price: $12.19
/ea

Key Features

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Projection
15/64 in
Material
Aluminum
Number of Flanges
2
Standards
REACH Certified, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22MP025-6FA2
Zoro #
G810987529
UPC #
00195057000377
Country of Origin
China

Dimensions

Overall Width
5/8 in
Hub Diameter
25/64 in
Bore Diameter
3/16 in
Pitch Diameter
0.56 in
Set Screw Size
#6-40
Outside Diameter
0.74 in
Face Width
0.391 in
For Belt Trade Size
MXL
For Belt Width
1/4 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Projection
15/64 in
Material
Aluminum
Number of Flanges
2
Standards
REACH Certified, RoHS Compliant
Weight
0.01 lb
Number of Set Screws
2
Includes
(2) Set Screws
For Belt Series
MXL
Number of Teeth
22
Pitch
0.08 in
Finish
Anodized
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Item
Timing Belt Pulleys
For Use With
1/4 in Wide Belts
Bore Type
Fixed

Description

Timing Pulley, Bore Diameter 3/16 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 0.74 in, Pitch 0.08 in, Pitch Diameter 0.56 in, Bore Type Fixed, Face Width 0.39 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 25/64 in, Hub Projection 15/64 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.