Zoro Homepage

Timing Pulley, Anodized, 27/64 in Dia

  • Mfr # 10MP025-6CA1

  • Zoro # G310987739


product price: $9.59
/ea

Key Features

Number of Set Screws
1
Tooth Shape
Trapezoidal
Finish
Anodized
Outside Diameter
0.425 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MP025-6CA1
Zoro #
G310987739
UPC #
00195057000247
Country of Origin
China

Dimensions

Outside Diameter
0.425 in
Face Width
0.328 in
Hub Diameter
27/64 in
Bore Diameter
1/8 in
For Belt Width
1/4 in
Pitch Diameter
0.255 in
Set Screw Size
#4-40
For Belt Trade Size
MXL
Overall Width
9/16 in

Description

Timing Pulley, Bore Diameter 1/8 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 10, Outside Diameter 0.425 in, Pitch 0.08 in, Pitch Diameter 0.255 in, Bore Type Fixed, Face Width 0.328 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 27/64 in, Hub Projection 15/64 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.