Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 3/4 in Dia

  • Mfr # 40MP025-6FA3

  • Zoro # G410987844


product price: $13.89
/ea

Key Features

Pitch
0.08 in
Set Screw Size
#8-32
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MP025-6FA3
Zoro #
G410987844
UPC #
00195057000483
Country of Origin
China

Dimensions

Set Screw Size
#8-32
Pitch Diameter
1.019 in
Outside Diameter
1.21 in
Hub Diameter
3/4 in
For Belt Width
1/4 in
Overall Width
3/4 in
Bore Diameter
1/4 in
For Belt Trade Size
MXL
Face Width
0.406 in

Details

Pitch
0.08 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
Timing Belt Pulleys
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
40
Includes
(2) Set Screws
For Belt Series
MXL
Number of Set Screws
2
For Use With
1/4 in Wide Belts
Tooth Shape
Trapezoidal
Finish
Anodized
Number of Flanges
2
Bore Type
Fixed
Standards
REACH Certified, RoHS Compliant
Material
Aluminum
Hub Projection
5/16 in
Weight
0.05 lb

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 40, Outside Diameter 1.21 in, Pitch 0.08 in, Pitch Diameter 1.019 in, Bore Type Fixed, Face Width 0.405 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size MXL, Hub Diameter 3/4 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.