Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 35/64 in Dia

  • Mfr # 30MP025-6FA3

  • Zoro # G110987502


product price: $13.19
/ea

Key Features

Number of Set Screws
2
Hub Projection
19/64 in
Pitch Diameter
0.764 in
Number of Flanges
2
For Belt Series
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MP025-6FA3
Zoro #
G110987502
UPC #
00195057000438
Country of Origin
China

Dimensions

Pitch Diameter
0.764 in
Overall Width
11/16 in
Bore Diameter
1/4 in
For Belt Trade Size
MXL
Face Width
0.391 in
Outside Diameter
0.945 in
For Belt Width
1/4 in
Set Screw Size
#8-32
Hub Diameter
35/64 in

Details

Number of Set Screws
2
Hub Projection
19/64 in
Number of Flanges
2
For Belt Series
MXL
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Aluminum
Item
Timing Belt Pulleys
Pitch
0.08 in
Finish
Anodized
For Use With
1/4 in Wide Belts
Bore Type
Fixed
Tooth Shape
Trapezoidal
Number of Teeth
30
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Includes
(2) Set Screws
Weight
0.02 lb

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 0.945 in, Pitch 0.08 in, Pitch Diameter 0.764 in, Bore Type Fixed, Face Width 0.391 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 35/64 in, Hub Projection 19/64 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.