Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 37/64 in Dia

  • Mfr # 16MP025-6CA2

  • Zoro # G710987698


product price: $10.29
/ea

Key Features

Outside Diameter
0.58 in
Number of Flanges
2
Set Screw Size
#6-40
Number of Teeth
16
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MP025-6CA2
Zoro #
G710987698
UPC #
00195057000308
Country of Origin
China

Dimensions

Outside Diameter
0.58 in
Set Screw Size
#6-40
Overall Width
9/16 in
Pitch Diameter
0.407 in
For Belt Trade Size
MXL
For Belt Width
1/4 in
Face Width
0.328 in
Bore Diameter
3/16 in
Hub Diameter
37/64 in

Details

Number of Flanges
2
Number of Teeth
16
Finish
Anodized
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Projection
15/64 in
For Belt Series
MXL
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Includes
Set Screw
For Use With
1/4 in Wide Belts
Tooth Shape
Trapezoidal
Weight
0.01 lb
Item
Timing Belt Pulleys
Bore Type
Fixed
Material
Aluminum
Standards
REACH Certified, RoHS Compliant
Pitch
0.08 in
Number of Set Screws
1

Description

Timing Pulley, Bore Diameter 3/16 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 0.58 in, Pitch 0.08 in, Pitch Diameter 0.407 in, Bore Type Fixed, Face Width 0.33 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 37/64 in, Hub Projection 15/64 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.