Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 43/64 in Dia

  • Mfr # 36MP025-6FA3

  • Zoro # G710987872


product price: $13.59
/ea

Key Features

Weight
0.03 lb
Set Screw Size
#8-32
Number of Set Screws
2
Pitch Diameter
0.917 in
Face Width
0.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MP025-6FA3
Zoro #
G710987872
UPC #
00195057000476
Country of Origin
China

Dimensions

Set Screw Size
#8-32
Pitch Diameter
0.917 in
Face Width
0.391 in
Hub Diameter
43/64 in
For Belt Width
1/4 in
Bore Diameter
1/4 in
For Belt Trade Size
MXL
Outside Diameter
1.105 in
Overall Width
11/16 in

Details

Weight
0.03 lb
Number of Set Screws
2
Item
Timing Belt Pulleys
Hub Projection
19/64 in
Finish
Anodized
Pitch
0.08 in
Standards
REACH Certified, RoHS Compliant
Number of Teeth
36
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Includes
(2) Set Screws
Tooth Shape
Trapezoidal
Material
Aluminum
For Belt Series
MXL
Bore Type
Fixed
For Use With
1/4 in Wide Belts

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 1.105 in, Pitch 0.08 in, Pitch Diameter 0.917 in, Bore Type Fixed, Face Width 0.39 in, Features Highly Flexible, Finish Clear Anodized, For Belt Trade Size MXL, Hub Diameter 43/64 in, Hub Projection 19/64 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.